12 x 1-1/4 in. Grooved x Flanged 300 psi Domestic Painted Ductile Iron Flange Adapter with EPDM Gasket
Style 741 12 x 1-1/4 in. Grooved x Flanged 300 psi Domestic Painted Ductile Iron Flange Adapter with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 24" / DN50 –DN600
- Pressures up to 300 psi / 2068 kPa / 21 bar
- ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
- For AGS sizes 14 – 24", download publication 20.04 for information on AGS Style W741
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Style 741
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Adapter, Straight
- Height:
- 20-1/4 in
- IAPMO Listed -:
- No
- Length:
- 1-1/4 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Weight:
- 46.8 lb