2 in. Grooved x Flanged Black Enamel Ductile Iron Adapter

You last purchased this on
 
Victaulic

Style 741 2 in. Grooved x Flanged Black Enamel Ductile Iron Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 741 2 in. Grooved x Flanged Black Enamel Ductile Iron Adapter

  • Fast #
  • Part #VP020741Z01-NR
  • Item #434975
  • Manufacturer Part #P020741Z01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 2 – 24 in
  • Pressures up to 300 psi/2068 kPa/21 bar
  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • For AGS sizes 14 – 24 in, download publication 20.04 for information on AGS Style W741
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395, ASTM A-563, ASTM A-563M, ASTM B-633
Coating:
Black Enamel
Collection:
Style 741
Diameter:
6-3/4 in
End Connection 1:
Grooved
End Connection 2:
Flanged
End Connections:
Grooved x Flanged
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter, Straight
Material:
Ductile Iron
Maximum Temperature:
230
Pressure Class:
300#
Product Type:
Flange Adapter
UL Listed:
Yes
Weight:
3.1 lb