6 in. Grooved Painted Flange Adapter with E Gasket
Style 741 6 in. Grooved Painted Flange Adapter with E Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 24"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
- For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
Documents
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Style 741
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Product Type:
- Flange Adapter
- UL Listed:
- No
- Weight:
- 9 lb