4 in. Grooved Painted Flange Adapter with E Gasket
FireLock™ Style 743 4 in. Grooved Painted Flange Adapter with E Gasket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12"
- Pressures up to 720 psi / 4964 kPa / 50 bar
- ANSI Class 300 flanges
- Not available in Europe
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI A21.10, ANSI C606, ANSI 300
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-12
- AWWA:
- AWWA C-606, AWWA C-110, AWWA C-153
- Application:
- Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 743
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flange Type:
- Blind
- ISO:
- ISO 2084
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 720
- Product Type:
- Flange Adapter
- Type:
- VL040743PE0
- UL Listed:
- Yes
- Weight:
- 15.20 lb