Victaulic Style 750 2-1/2 x 2 in. Grooved Galvanized Ductile Iron Coupling with E Gasket

VLC07750GE0

Manufacturer Part #: LC07750GE0

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 3 in x 2 in

    VLC43750GE0

    Manufacturer Part #: LC43750GE0

  • $251.50
  • 4 in x 3 in

    VLD44750GE0

    Manufacturer Part #: LD44750GE0

  • $340.00
  • 6 in x 4 in

    VLE79750GE0

    Manufacturer Part #: LE79750GE0

  • $668.00

DESCRIPTION

  • For coating options, download product submittal
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • Replaces two couplings and a reducing fitting
  • Sizes 2 – 10" / 50 – 275 mm

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Galvanized
Collection
Style 750
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Fitting Type
Reducing
Material
Ductile Iron
Maximum Pressure
500 psi
Maximum Temperature
230
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday