3 x 2 in. Orange Enamel Grooved Reducing Coupling

You last purchased this on
 
Victaulic

Style 750 3 x 2 in. Orange Enamel Grooved Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 750 3 x 2 in. Orange Enamel Grooved Reducing Coupling

  • Fast #
  • Part #VLC43750PT0
  • Item #1449579
  • Manufacturer Part #LC43750PT0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes 2 – 10" / 50 – 275 mm
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • Replaces two couplings and a reducing fitting
  • For coating options, download product submittal
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-183
Clean Bagged:
No
Coating:
Orange Enamel
Collection:
Style 750
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Coupling
Length:
7-13/100 in
Material:
Ductile Iron
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
4.89 lb