Victaulic Style 750 4 x 2-1/2 in. Grooved Coupling with E Gasket

VLD35750GE0

Manufacturer Part #: LD35750GE0

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For coating options, download product submittal
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • Replaces two couplings and a reducing fitting
  • Sizes 2 – 10" / 50 – 275 mm

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-183, ASTM A-395, ASTM A-449, ASTM A-536
Clean Bagged
No
Coating
Galvanized
Collection
Style 750
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in
Fitting Type
Reducing
Material
Ductile Iron
Maximum Temperature
230
NSF Certified
No
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday