16 in. Orange Enamel Grooved 2-Piece Coupling
FireLock™ Style 77 16 in. Orange Enamel Grooved 2-Piece Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Gasket: Grade "E" EPDM
- Cross-ribbed construction to provide a strong component for pressure piping systems
- Provides a flexible pipe joint which allows for expansion, contraction and deflection
- Galvanized and stainless steel housings are also available
- Effective stress relief and vibration
- All sizes are provided with plated bolts and nuts
- Offered in a two piece housing design
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-606
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 77
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Coupling
- Length:
- 22-1/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 45 lb