6 in. Grade L Gasket Only
This product has been replaced by
Manufacturer Part #G0600770L1
FireLock™ Style 77 6 in. Grade L Gasket Only
Package Quantity Info:
EA: 1 IP: 1 CA: 60 PT: 540-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Cross-ribbed, two piece housing construction
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- ASTM:
- ASTM A-183
- Application:
- Waterworks
- Collection:
- FireLock™ Style 77
- Diameter - Inside 1:
- 6 in
- Material:
- Silicone
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi
- Type:
- VG0600770L0-NR