1/2 in. Sweat x MIP Brass Union Port Fitting
FireLock™ Style 78U 1/2 in. Sweat x MIP Brass Union Port Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from ½–2" / DN15–DN50
- Pressures up to 400 psi / 2758 kPa / 28 bar
- Multiple end connections available
- Regional availability, contact Victaulic for details
- Rated up to 230°F / 110°C
Specifications
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 78U
- End Connection 1:
- Sweat
- End Connection 2:
- MIPS
- End Connections:
- Sweat x MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Union, Socket
- Material:
- Brass
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 400 psi
- Weight:
- 0.60 lb