Victaulic Style 905 Plain End Ductile Iron Coupling

VL905PTW

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Model: 905

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM B-633 ZN-FE5
Clean Bagged
No
Collection
Style 905
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
ISO Specifications
ISO 898-1, ISO 9001
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday