0 items

Victaulic Style 920 8 x 8 x 2 in. Grooved Painted Mechanical Tee

VCF30920PE2-NR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Available as a tee or cross outlet with female threaded or grooved ends
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Sizes from 2 – 8" / DN50 –DN200

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Painted
Collection
Style 920
Color Finish
Black
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
2 in
Fitting Sizes
8 in x 8 in x 2 in
Fitting Type
Reducing
Material
Ductile Iron
Maximum Pressure
500 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday