1-1/2 in. Plain End Orange Enamel Carbon Steel Coupling

You last purchased this on
 
Victaulic

Style 99 1-1/2 in. Plain End Orange Enamel Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 99 1-1/2 in. Plain End Orange Enamel Carbon Steel Coupling

  • Fast #
  • Part #VL014099PE0
  • Item #1448881
  • Manufacturer Part #L014099PE0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Not designed for use with plastic pipe
  • Sizes from 1 – 18" / DN25 –DN450
  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Regional availability, contact Victaulic for details
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Application:
Fire Protection
Coating:
Painted
Collection:
Style 99
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Coupling
Material:
Ductile Iron
Maximum Temperature:
230
Pressure - Maximum:
750 psi
Schedule Class:
80S
Type:
VL014099PE0
Weight:
3.50 lb