2 in. Plain End Orange Enamel Carbon Steel Coupling

You last purchased this on
 
Victaulic

Style 99 2 in. Plain End Orange Enamel Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 99 2 in. Plain End Orange Enamel Carbon Steel Coupling

  • Fast #
  • Part #VL020099PE0
  • Item #1448885
  • Manufacturer Part #L020099PE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1 – 18?|DN25 – DN450
  • Pressures up to 750 psi|5171 kPa|52 bar
  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Regional availability, contact Victaulic for details
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5
Application:
Fire Protection
Coating:
Painted
Collection:
Style 99
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
2-3/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Coupling
Length:
3-19/50 in
Material:
Ductile Iron
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
750
Temperature Range:
-30 to 230 Deg F
Type:
VL020099PE0
UL Listed:
Yes
Weight:
5.17 lb
Width:
6-3/4 in