6 in. Plain End Orange Enamel Carbon Steel Coupling

You last purchased this on
 
Victaulic

Style 99 6 in. Plain End Orange Enamel Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 99 6 in. Plain End Orange Enamel Carbon Steel Coupling

  • Fast #
  • Part #VL060099PE0
  • Item #1448942
  • Manufacturer Part #L060099PE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Not designed for use with plastic pipe
  • Sizes from 1 – 18" / DN25 –DN450
  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Regional availability, contact Victaulic for details
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5, ASTM F-436 Type 3
Application:
Fire Protection
Coating:
Painted
Collection:
Style 99
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
6-5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Coupling
Length:
4-19/50 in
Material:
Ductile Iron
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Temperature Range:
-30 to 230 Deg F
Type:
VL060099PE0
UL Listed:
Yes
Weight:
25 lb
Width:
13-19/50 in