Victaulic Style 99 E Gasket

VG099LE0-NR

Diameter

Starting at $74.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Not designed for use with plastic pipe
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 1 – 18" / DN25 –DN450

SPECIFICATIONS

ASTM Specifications
ASTM A-183
Application
Waterworks
Collection
Style 99
Diameter
3 in
Material
Rubber
Material Type
EPDM
Maximum Pressure
300 psi
Maximum Temperature
230

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday