Victaulic Style 995 Grooved Painted Orange Enamel Ductile Iron Coupling

VL995PE0

Manufacturer Part #: L020995PE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Model: 995

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-183, ASTM A-536
Clean Bagged
No
Coating
Enamel
Collection
Style 995
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday