Victaulic Style P575 2 in. Press x Flanged Stainless Steel Adapter

VF020575XH4-NR

Manufacturer Part #: F020575XH4

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 2 in

    VF020575XH4-NR

    Manufacturer Part #: F020575XH4

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Clean Bagged
No
Collection
Style P575
End Connection 1
Press
End Connection 2
Flanged
End Connections
Press x Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Maximum Pressure
500 psi

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday