1 in. Press x Male 300# 304L Stainless Steel Adapter
FireLock™ Style P596 1 in. Press x Male 300# 304L Stainless Steel Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 40 PT: 2240-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312
- Clean Bagged:
- No
- Collection:
- FireLock™ Style P596
- End Connection 1:
- Press
- End Connection 2:
- Male
- End Connections:
- Press x Male
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 203
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 300#