3/4 in. Solder Hydronic Pressure Regulating Valve Brass
TA Series 786H 3/4 in. Solder Hydronic Pressure Regulating Valve Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Digital hand wheel with 4 turns to open, 1440 degrees of rotation, and memory stop
- Sizes from ½ – 2"
- Y patterned globe valve
- Regional availability, contact Victaulic for details
- Rated from -4°F/ -20°C to 250°F/120°C
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- Collection:
- TA Series 786H
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Flow Rate:
- 6 gpm
- Handle Material:
- Plastic
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - High:
- 400
- Temperature Range:
- -4 to 248 Deg F (-20 to 120 Deg C)
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- PT Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Pressure Regulating Valve