Tee 2 in. Ductile Iron Grooved 12 Mesh Valve Strainer
Series 730 Tee 2 in. Ductile Iron Grooved 12 Mesh Valve Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from 1-1/2 - 12" / DN40 - DN300
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
- For AGS sizes 14 - 24", download publication 20.11 for information on series W730
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12
- Coating:
- Enamel
- Collection:
- Series 730
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 6-1/2 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- Mesh Size:
- 12
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 750
- Product Type:
- Strainer
- Strainer Body:
- Ductile Iron
- Strainer Type:
- Tee
- UL Listed:
- Yes
- Weight:
- 5.8 lb
- Width:
- 5-39/50 in