0 items

Victaulic Style 78K Threaded Manual Balanced Valve

VV78KCBV-NR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • “Y” patterned globe valve with a union adapter
  • Digital hand wheel with 4 turns to open, 1440 degrees of rotation, and memory stop
  • Optional tailpieces available for reductions
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Rated from -4°F to 250°F / -20°C to 120°C
  • Regional availability, contact Victaulic for details
  • Sizes from 1/2 – 2" / DN15 –DN50

SPECIFICATIONS

Collection
Style 78K
End Connection 1
Threaded
IAPMO Listed
No
NSF Certified
No
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday