NPT Painted Concealed Cover Plate in White
FireLock™ Series FL-RES/DC NPT Painted Concealed Cover Plate in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" orifice
- Produces a hemispherical spray pattern for standard commercial applications
- Quick response, concealed pendent
- Product shown in Chrome
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Model V27, Model V39
- Coating:
- Painted
- Collection:
- FireLock™ Series FL-RES/DC
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-1/4 in
- Diameter - Inside 1:
- 2-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Push-on
- K-Factor:
- 4.9
- Length:
- 2-5/8 in
- Material:
- Bronze, Brass, Stainless Steel, Steel, Ductile Iron, Plastic, Nickel Alloy
- Material Type:
- PTFE
- Maximum Temperature:
- 135
- Pressure - High:
- 175
- Product Type:
- Concealed Cover Plate
- UL Listed:
- Yes
- Weight:
- 0.17 lb
- Width:
- 3-1/8 in