Victaulic V2703 1/2 in. 200 Degrees F Standard Response Upright to 5.6K Brass

VS271AFS410

Color Finish

(Pricing is for Brass)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 12 bar Wrenches: V27, V38
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • Extra
  • Ordinary
  • S.I.16.1 Upright Standard Response 3/4″
  • Storage K11.2
  • Storage Light

SPECIFICATIONS

Collection
V2703
Color Finish
Brass
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
2-3/8 in
Material
Brass, Bronze, Stainless Steel
Maximum Pressure
250 psi
Maximum Temperature
200
UL Listed
Yes
Width
1-7/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday