1/2 in. 286F 5.6K Quick Response and Upright Sprinkler Head in Brass

You last purchased this on
 
Victaulic

FireLock™ Model V2704 1/2 in. 286F 5.6K Quick Response and Upright Sprinkler Head in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V2704 1/2 in. 286F 5.6K Quick Response and Upright Sprinkler Head in Brass

  • Fast #
  • Part #VS271AJQ410-NR
  • Item #1160511
  • Manufacturer Part #S271AJQ410
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary
  • Extra
  • Storage light
  • 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar wrenches: V44
  • S.I.16.1 upright quick response 3/4?
  • Storage K11.2
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V2704
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
K-Factor:
5.6
Length:
2-3/8 in
Material:
Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Pressure - High:
250
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Quick Response, Upright
Thread Size:
1/2 in
UL Listed:
Yes
Weight:
0.18 lb
Width:
1-7/16 in