1/2 in. 200F 5.6K Horizontal Sidewall and Standard Response Sprinkler Head in Plain Brass

You last purchased this on
 
Victaulic

FireLock™ Model V2709 1/2 in. 200F 5.6K Horizontal Sidewall and Standard Response Sprinkler Head in Plain Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V2709 1/2 in. 200F 5.6K Horizontal Sidewall and Standard Response Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS271CFS410
  • Item #1161186
  • Manufacturer Part #S271CFS410
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Plain Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • S.I.8.1 horizontal sidewall standard response 1?
  • 25 mm NPT, approved temperature ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°, 141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Dry light hazard K5.6
  • 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrench: V34
  • S.I.11.5 horizontal sidewall standard response 3/4?
  • 12 bar wrenches: V36
  • Requires Certification

Specifications

Application:
Commercial
CE Approved:
Yes
Coating:
Painted
Collection:
FireLock™ Model V2709
Color Finish Category:
Brass Tones
Color Finish Name:
Plain Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
3 in
Installation Type:
Wall Mount
K-Factor:
5.6
Material:
Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Opening Size:
1-1/4 in
Pressure - High:
250
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Horizontal Sidewall, Standard Response
Size:
3 in x 1-1/4 in
Thread Size:
1/2 in
UL Listed:
Yes
Weight:
0.21 lb