Victaulic V2709 1/2 in. 286F Standard Response Horizontal Sidewall Sprinkler Head in Brass

VS271CJS410

Manufacturer Part #: S271CJS410

Maximum Pressure

250 psi

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Commercial Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Horizontal Sidewall Standard Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34

SPECIFICATIONS

Collection
V2709
Diameter
1-1/4 in
FM Approved
Yes
Height
3 in
K-Factor
5.6
Maximum Pressure
250 psi
Maximum Temperature
286
Product Type
Horizontal Sidewall
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday