Victaulic V2738 1/2 in. 155 Degree F Residential Horizontal Sidewall in Chrome

VS271LCQA21

Color Finish

(Pricing is for Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 12 bar Wrench: V27, 27-2
  • 15 mm NPT 155°, 175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Custom, VC-250 175 psi
  • Residential K5.6
  • S.I.8.1 Horizontal Sidewall Quick Response 1/2″
  • The Model V2738 is UL Listed for use under smooth flat horizontal ceilings and sloped ceilings up to and including 8/12 pitch

SPECIFICATIONS

Collection
V2738
Color Finish
Chrome
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
2-3/4 in
Material
Brass, Bronze, Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
155
Width
1-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday