Victaulic V3402 3/4 x 3/4 in. 175 Degree F Quick Response Upright Sprinkler Head in Brass

VS342AEQ510

Fitting Sizes

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 12 bar Wrench: V34
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Commercial Light
  • Extra
  • Ordinary
  • S.I.11.5 Pendent Standard Response 3/4″
  • Storage K8.0

SPECIFICATIONS

Collection
V3402
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
1-7/16 in
Material
Brass
Maximum Temperature
175
Product Type
Upright
Width
2-1/2 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday