Victaulic V3403 3/4 x 3/4 in. 200 Degree F Standard Response Sprinkler Head Upright in Brass

VS342AFS610

Fitting Sizes

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 12 bar Wrenches: V27, V38
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • Extra
  • Ordinary
  • S.I.16.1 Upright Standard Response 3/4″
  • Storage K11.2
  • Storage Light

SPECIFICATIONS

Collection
V3403
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
1-7/16 in
Material
Brass
Maximum Temperature
200
Product Type
Upright
UL Listed
Yes
Width
2-1/2 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday