3/4 in. 286F 8K Horizontal Sidewall and Standard Response Sprinkler Head in Plain Brass

You last purchased this on
 
Victaulic

FireLock™ Model V3409 3/4 in. 286F 8K Horizontal Sidewall and Standard Response Sprinkler Head in Plain Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3409 3/4 in. 286F 8K Horizontal Sidewall and Standard Response Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS342CJS510
  • Item #2031454
  • Manufacturer Part #S342CJS510
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary
  • Extra
  • Commercial light
  • 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrench: V34
  • S.I.11.5 horizontal sidewall standard response 3/4?
  • Storage K8.0
  • Requires Certification

Specifications

Application:
Commercial
CE Approved:
Yes
Collection:
FireLock™ Model V3409
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-15/16 in
Installation Type:
Horizontal Mount
K-Factor:
8
Material:
Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Opening Size:
1-5/16 in
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Horizontal Sidewall, Standard Coverage, Standard Response
Size:
2-15/16 in x 1-5/16 in
Thread Size:
3/4 in
UL Listed:
Yes
Weight:
0.33 lb