3/4 in. 155F 11.2K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
FireLock™ Model V3412 3/4 in. 155F 11.2K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- S.I.20.2 pendent quick response 3/4?
- 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- Extended coverage light hazard K14.0
- 12 bar wrenches: V34
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3412
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 11.2
- Material:
- Brass, Bronze, Nickel Alloy, Stainless Steel
- Material Type:
- Beryllium
- Opening Size:
- 1-3/8 in
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Size:
- 1-3/8 in x 2-1/2 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- Weight:
- 0.28 lb