Victaulic V4601 1 in. 162 Degrees F CMSA Pendant

VS4638NS910

Fitting Sizes

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 12 bar Wrenches: V46
  • 25 mm NPT 162°, 212°, 286° (F) 72°, 100°, 141° (C) cULus, FM Brass 175 psi
  • Extra
  • Ordinary
  • S.I.36.8 LP-46 Low Pressure Pendent Standard Response 1″
  • Storage K25.2
  • Storage Light

SPECIFICATIONS

Collection
V4601
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
162
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday