1 in. 212F 25.2K Standard Response, Storage and Upright Sprinkler Head in Plain Brass
FireLock™ Model V4603 1 in. 212F 25.2K Standard Response, Storage and Upright Sprinkler Head in Plain Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary
- Extra
- Storage light
- 25 mm NPT, approved temperature ratings: 162°, 212°, 286° (F) 72°, 100°, 141° (C) cULus, FM Brass 175 psi
- 12 bar wrenches: V46
- S.I.36.8 LP-46 low pressure upright standard response 1?
- Storage K25.2
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V4603
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 3-9/16 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 25.2
- Material:
- Brass, Bronze, Nickel, Nickel Alloy, Stainless Steel
- Material Type:
- Beryllium, Monel®
- Opening Size:
- 2-13/16 in
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Standard Response, Upright
- Size:
- 2-13/16 in x 3-9/16 in
- Thread Size:
- 1 in
- UL Listed:
- Yes
- Weight:
- 0.51 lb