0 items

Victaulic Style 670 Vic Plus E Gasket Only for 90 Degree Elbow

VG0670LE0-NR

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convenience of a one-piece fitting with the simplicity of the Style 607 rigid coupling
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 3" / DN50 –DN80

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Style 670
Diameter
2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday