0 items

Victaulic FireLock™ Style 751 Vertical Alarm Check Valve

VS751201

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Prevents the reverse flow of water from the system piping to the water supply
  • Sizes from 1½ – 8" / 40 – 200 mm

SPECIFICATIONS

Collection
FireLock™ Style 751
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Material
Ductile Iron
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday