Victaulic

Vic®-End II No. 67 1-1/2 x 1 in. Painted Elbow

Part #VFB29067PF0-NR  |  Manufacturer Part #FB29067PF0

Fitting Sizes:

1-1/2 in x 1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from 1-1/4 – 2-1/2" / 32 – 65 mm
  • For coating options, download product submittal

Documents

Specifications

ASTM Specifications: ASTM A-536

Coating: Orange Enamel

Collection: Vic®-End II No. 67

End Connection 1: NPT

End Connection 2: NPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/2 in x 1 in

Material: Ductile Iron

Maximum Pressure: 500 psi

UL Listed: Yes