1-1/2 x 1/2 in. NPT Orange Enamel Ductile Iron Sprinkler Elbow
This product has been replaced by
Manufacturer Part #FB26067P00
Vic®-End II No. 67 1-1/2 x 1/2 in. NPT Orange Enamel Ductile Iron Sprinkler Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All fittings supplied with grooves for fast installation
- Fittings available from 1-1/4 – 2-1/2" / 32 – 65 mm
- Standard fitting pressure ratings conform to ratings of installed coupling
- For coating options, download product submittal
Documents
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Orange Enamel
- Collection:
- Vic®-End II No. 67
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes