Victaulic Vic®-End II No. 67 1-1/4 x 1/2 in. NPT Orange Enamel Ductile Iron Sprinkler Elbow

VFB02067PF0

Manufacturer Part #: FB02067PF0

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from 1-1/4 – 2-1/2" / 32 – 65 mm
  • For coating options, download product submittal

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Orange Enamel
Collection
Vic®-End II No. 67
End Connection 2
NPT
End Connections
NPT
Fitting Size 2
1/2 in
Fitting Type
Reducing
Maximum Pressure
500 psi
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday