2-1/2 x 3/4 in. Grooved x FNPT Galvanized Ductile Iron 365 psi Reducing Sprinkler Elbow
Vic®-End II No. 67 2-1/2 x 3/4 in. Grooved x FNPT Galvanized Ductile Iron 365 psi Reducing Sprinkler Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves for fast installation
- Fittings available from 1-1/4 – 2-1/2" / 32 – 65 mm
- Standard fitting pressure ratings conform to ratings of installed coupling
- For coating options, download product submittal
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Hot Dipped Galvanized
- Collection:
- Vic®-End II No. 67
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- FNPT
- End Connections:
- Grooved x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2-1/2 in x 3/4 in
- Fitting Type:
- Reducing, Elbow
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 365
- UL Listed:
- Yes
- Weight:
- 1.2 lb