2-1/2 x 3/4 in. NPT Orange Enamel Ductile Iron Sprinkler Elbow

This product has been replaced by

Victaulic Orange Grooved x FNPT Orange Enamel Ductile Iron 90 Degree Reducing Sprinkler Elbow
Victaulic 2-1/2 x 3/4 in. Grooved x FNPT Orange Enamel Ductile Iron 90 Degree Reducing Sprinkler Elbow
Manufacturer Part #FB97067P00
You last purchased this on
 
Victaulic

Vic®-End II No. 67 2-1/2 x 3/4 in. NPT Orange Enamel Ductile Iron Sprinkler Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Orange Grooved x FNPT Orange Enamel Ductile Iron 90 Degree Reducing Sprinkler Elbow
Victaulic 2-1/2 x 3/4 in. Grooved x FNPT Orange Enamel Ductile Iron 90 Degree Reducing Sprinkler Elbow
Manufacturer Part #FB97067P00
Victaulic

Vic®-End II No. 67 2-1/2 x 3/4 in. NPT Orange Enamel Ductile Iron Sprinkler Elbow

  • Fast #
  • Part #VFB97067PF0
  • Item #1772234
  • Manufacturer Part #FB97067PF0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The fitting installs easily with standard FireLock couplings and allows direct head connection, sprigs or drops
  • Available in 1 1/4, 1 1/2, 2 and 2 1/2"/32-65 mm sizes, the fittings can be supplied with 1/2, 3/4, or 1"/15, 20 or 25 mm female threaded (NPT) outlet (BSPT option available)
  • The No. 67, Vic-End II, End of Run Fitting is the fast, easy, economical way to end a branch line
  • The 90 reducing outlet fitting is UL/ULC Listed and FM Approved for a maximum rated working pressure of 500 psi/3450 kPa
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Coating:
Orange Enamel
Collection:
Vic®-End II No. 67
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2-1/2 in x 3/4 in
Fitting Type:
Reducing
Material:
Ductile Iron
Pressure - Maximum:
500 psi
UL Listed:
Yes