2 x 1/2 in. Grooved x FNPT Galvanized Ductile Iron 365 psi Reducing Sprinkler Elbow

You last purchased this on
 
Victaulic

Vic®-End II No. 67 2 x 1/2 in. Grooved x FNPT Galvanized Ductile Iron 365 psi Reducing Sprinkler Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic®-End II No. 67 2 x 1/2 in. Grooved x FNPT Galvanized Ductile Iron 365 psi Reducing Sprinkler Elbow

  • Fast #
  • Part #VFB57067G00-NR
  • Item #7274619
  • Manufacturer Part #FB57067G00
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves for fast installation
  • Fittings available from 1-1/4 – 2-1/2" / 32 – 65 mm
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Hot Dipped Galvanized
Collection:
Vic®-End II No. 67
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
FNPT
End Connections:
Grooved x FNPT
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
2 in x 1/2 in
Fitting Type:
Reducing, Elbow
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
365
UL Listed:
Yes
Weight:
0.7 lb