Vic®-End II No. 67 2 x 1/2 in. Painted Elbow

Part #VFB57067PF0-NR  |  Item #1894477  |  Manufacturer Part #FB57067PF0

Fitting Sizes:

2 in x 1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from 1-1/4 – 2-1/2" / 32 – 65 mm
  • For coating options, download product submittal

Documents

Specifications

ASTM Specifications: ASTM A-536

Coating: Orange Enamel

Collection: Vic®-End II No. 67

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 2 in x 1/2 in

Material: Ductile Iron

Maximum Pressure: 500 psi

UL Listed: Yes