2 x 3/4 in. FNPT x BSPT Galvanized Ductile Iron 90 Degree Sprinkler Elbow
This product has been replaced by
Manufacturer Part #FB59067G00
Vic®-End II No. 67 2 x 3/4 in. FNPT x BSPT Galvanized Ductile Iron 90 Degree Sprinkler Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model: 067
Documents
Specifications
- ASTM:
- ASTM A-395, ASTM A-536
- Coating:
- Galvanized
- Collection:
- Vic®-End II No. 67
- End Connection 1:
- FNPT
- End Connection 2:
- BSPT
- End Connections:
- FNPT x BSPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes