Vic®-End II No. 67 1-1/4 x 1/2 in. Grooved x FNPT Galvanized Ductile Iron 365 psi Reducing Sprinkler Elbow

Part #VFB67G00-NR  |  Manufacturer Part #FB02067G00

Fitting Sizes

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from 1-1/4 – 2-1/2" / 32 – 65 mm
  • For coating options, download product submittal

Specifications

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15]

Coating: Galvanized

Collection: Vic®-End II No. 67

End Connection 1: Grooved

End Connection 2: FNPT

End Connections: Grooved x FNPT

FM Approved: Yes

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1-1/4 in x 1/2 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 365 psi

UL Listed: Yes

Weight: 0.6