Vic-Flange® Style 741 16 in. Grooved Painted Flange Adapter with E Gasket

Part #VL160741PE0-NR  |  Item #1449781  |  Manufacturer Part #L160741PE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 14 in

    Part #VL140741PE0-NRItem #1449768Mfr. Part #L140741PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #VL160741PE0-NRItem #1449781Mfr. Part #L160741PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #VL200741PE0-NRItem #1449799Mfr. Part #L200741PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Designed to transition from flanged to grooved piping systems
  • Sizes from 2 – 24"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741

Specifications

ASTM Specifications: ASTM A-536

Coating: Black Enamel

Collection: Vic-Flange® Style 741

End Connection 1: Flanged

End Connection 2: Grooved

End Connections: Flanged x Grooved

FM Approved: Yes

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in

Fitting Type: [Straight, Adapter]

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 230

UL Listed: Yes