2 in. Grooved Painted Flange Adapter with T-Gasket
Vic-Flange® Style 741 2 in. Grooved Painted Flange Adapter with T-Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 24"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
- For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
Documents
Specifications
- ANSI:
- ANSI C606, ANSI A21.10, ANSI 125, ANSI 150
- ASTM:
- ASTM A-183, ASTM A-536
- AWWA:
- AWWA C-606, AWWA C-110, AWWA C-153
- Clean Bagged:
- No
- Coating:
- Enamel
- Collection:
- Vic-Flange® Style 741
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- ISO:
- ISO 2084
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Product Type:
- Flange Adapter
- UL Listed:
- Yes
- Weight:
- 3.25 lb