Vic-Flange® Style 741 6 in. Grooved Galvanized Flange Adapter E Gasket

Part #VL060741GE0  |  Item #1449943  |  Manufacturer Part #L060741GE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #VL020741GE0Item #1449874Mfr. Part #L020741GE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024741GE0Item #1449881Mfr. Part #L024741GE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030741GE0Item #1449888Mfr. Part #L030741GE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040741GE0Item #1449910Mfr. Part #L040741GE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #VL050741GE0Item #1449930Mfr. Part #L050741GE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060741GE0Item #1449943Mfr. Part #L060741GE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL080741GE0Item #1449971Mfr. Part #L080741GE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #VL100741GE0Item #1449114Mfr. Part #L100741GE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #VL120741GE0Item #1449123Mfr. Part #L120741GE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Designed to transition from flanged to grooved piping systems
  • Sizes from 2 – 24"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or Plastic pipe

Specifications

ANSI Specifications: [ANSI C606, ANSI A21.10, ANSI 125, ANSI 150]

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-606, AWWA C-110, AWWA C-153]

Clean Bagged: No

Coating: Hot Dipped Galvanized

Collection: Vic-Flange® Style 741

Color Finish: [Green, Orange]

End Connection 1: Flanged

End Connection 2: Grooved

End Connections: Flanged x Grooved

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: [Straight, Adapter]

ISO Specifications: ISO 2084

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: VL060741GE0

UL Listed: Yes