60 x 1 in. NPT 300 Stainless Steel Hose
VicFlex™ Series AH2 60 x 1 in. NPT 300 Stainless Steel Hose
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 10x faster than threaded black pipe, 100% kink resistant
- Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
- Tightest bends available; 100% Victaulic® design and manufacturing
- Pressures up to 232 psi / 1600 kPa / 16 bar
- Sizes 31 – 72" / 790 – 1830 mm
Specifications
- Application:
- Fire Protection, Residential
- Coating:
- Red Enamel
- Collection:
- VicFlex™ Series AH2
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 1 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 60 in
- Material:
- Carbon Steel, Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 300, EPDM, Nylon
- Maximum Temperature:
- 225
- Origin:
- Domestic
- Pressure - High:
- 175, 200
- Product Type:
- Hose
- UL Listed:
- Yes
- Weight:
- 4.5 lb