24 in. Adjustable Bracket

You last purchased this on
 
Victaulic

Vic-Flex™ 24 in. Adjustable Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Flex™ 24 in. Adjustable Bracket

  • Fast #
  • Part #VA240AB2002
  • Item #4928732
  • Manufacturer Part #A240AB2002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Allows installation before ceiling tile, eliminate messy cutting tools
  • In-Room elevation center bracket allows vertical adjustment without braking the ceiling plane
  • One-piece bracket, for suspended or hard-lid ceilings
  • Sizes 27½" / 700 mm and 55" / 1400 mm
  • Requires Certification

Specifications

Collection:
Vic-Flex™
FM Approved:
Yes
Length:
27-11/20 in
Product Type:
Bracket Assembly
UL Listed:
Yes